missing translation for 'onlineSavingsMsg'
Learn More

Saint Gobain Life Sciences Versilon™ SE-200 Tubing

Phthalate-free chemical inert transfer Versilon™ SE-200 Tubing.

$556.93

Specifications

Autoclavable Not Autoclavable
Material FEP
Overall Length (English) 50 ft.
Overall Length (Metric) 15 m
For Use With Chemical processing, semiconductor, adhesive transfer, fertilizer and pesticide distribution
View More Specs

Products 1
Catalog Number Mfr. No. Diameter (Metric) Inner Diameter (Metric) Outer Maximum Pressure Thickness (Metric) Price Quantity & Availability  
Catalog Number Mfr. No. Diameter (Metric) Inner Diameter (Metric) Outer Maximum Pressure Thickness (Metric) Price Quantity & Availability  
14171124
Encompass
View Documents Promotion Details
Saint Gobain Life Sciences
AJD00007
3.2 mm 6.35 mm 85 psi 1.6 mm
Pack of 50 Each for $556.93
Only null left
 
Description

Description

Offering flexibility, glass-like clarity and outstanding bend radius, Versilon SE-200 can handle many applications where flexible tubing of the past could not be used. Its FEP inner liner provides the ultimate in chemical resistance and can accommodate a wide variety of fluids, from corrosives to MEK-based solvents. The inert liner limits the potential of fluid contamination during transfer.

  • Crystal clarity
  • Improved flexibility when compared to rigid fluoropolymer tubing
  • Chemically resistant and inert
  • Non-contaminating fluid path
  • Contains no BPA or phthalates

Typical Applications

  • Chemical processing
  • Paint and solvent production and packaging
  • Adhesive transfer lines
  • Semiconductor processing
  • Photographic processing equipment
  • Fertilizer and pesticide distribution
Specifications

Specifications

Not Autoclavable
50 ft.
Chemical processing, semiconductor, adhesive transfer, fertilizer and pesticide distribution
-36°C
250 lb-f/in
Clear
165°F
Tubing
FEP
15 m
-32°F
1 Ea.
Non-sterile
65 (Shore A)
74°C
Videos
SDS
Documents

Documents