Learn More
Saint-Gobain Tygon™ Sanitary Silicone Tubing Formula 3350
Translucent tubing ideal for biotechnological, pharmaceutical, and peristaltic applications
Supplier: Saint-Gobain ABW00053
Description
Translucent tubing ideal for biotechnological, pharmaceutical, and peristaltic applications
Ultrasmooth inner bore reduces risk of particle entrapment, inhibits microscopic bacterial buildup during fluid transfer, and allows thorough cleaning and sterilization.
- Tasteless, odorless
- Nonpyrogenic, nontoxic, nonhemolytic
- Low extractable content helps to maintain integrity and purity of transported fluids
- Smooth inner surface provides low adsorption for improved fluid flow (hydrophobic surface also improves fluid flow)
- Maximum recommended operating temperature 200°C (392°F)
- Autoclavable; also can be radiation- and gas-sterilized
- Durometer hardness: Shore A, 50
Not intended for use as an implant material.
Order Info
Packaged in heat-sealed, double-wrapped polyethylene packs of 50 ft. (15.2cm)
Compliance
Complies with requirements of USP XXII Class VI criteria. Meets 3A Sanitary Standards, FDA 21 CFR Part 177.2600 criteria and NSF 51 Standard.
Specifications
| Complies with requirements of USP XXII Class VI criteria. Meets 3A Sanitary Standards, FDA 21 CFR Part 177.2600 criteria and NSF 51 Standard. | |
| 3/4 in. | |
| Tygon | |
| 25.4 mm |
| Autoclavable | |
| 19 mm | |
| 1 in. |