missing translation for 'onlineSavingsMsg'
Learn More

Saint-Gobain Tygon S3™ E-3603 Flexible Tubings, Unipacs

Catalog No. 14171275
Encompass
Change view
Click to view available options
Diameter (English) Inner:
1/4 in.
Diameter (English) Outer:
3/8 in.
Thickness (English):
1/16 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (English) Inner Diameter (English) Outer Thickness (English)
14171275 1/4 in. 3/8 in. 1/16 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 14171275 Supplier Saint-Gobain Supplier No. ACF06017
Only null left

Formulated for resistance to flex-fatigue and abrasion

  • Bio-based formulation and contain no BPA or phthalates
  • Provide high chemical resistance
  • Non-oxidizing and non-contaminating
  • Smooth, polished inner wall helps prevent buildup to facilitate cleaning
  • Coils are marked at 30.4cm (1 ft.) intervals for easy measuring
  • Slips easily over fittings and grips securely for simple lab set-ups
  • Extra-heavy walls withstand full vacuum at room temperature (29.9 in. [759mm] of mercury at 23 °C [73 °F] and up to 27 in. [686mm] of mercury at 60°C [140°F])
  • Sterilized by conventional autoclave methods (steam 30 min. at 15psi, 121°C) and Ethylene Oxide

  • Instrumentation connection, vent, drain and other general laboratory applications
  • Food and beverage
  • Biopharmaceutical
  • Analytical instruments
  • Peristaltic and vacuum pumps
  • Condensers
  • Incubators
  • Desiccators
  • Gas lines
  • Drain lines

Compliance

FDA, NSF, 3-A, meets USP Class VI, Japan Food Sanitation Law no. 370/1959, REACH, 1935/2004/EC and 10/2011/EU.

Specifications

Diameter (English) Inner 1/4 in.
Diameter (English) Outer 3/8 in.
Overall Length (English) 10/10 in.
Overall Length (Metric) 15 m
Thickness (English) 1/16 in.
Color Clear