missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Saint-Gobain Tygon S3™ E-3603 Flexible Tubing: 20 ft.
Specifications
Specifications
| Diameter (English) Inner | 2 in. |
| Diameter (Metric) Inner | 50.8 mm |
| Diameter (English) Outer | 2 1/2 in. |
| Diameter (Metric) Outer | 63.5 mm |
| Overall Length (English) | 20 ft. |
| Overall Length (Metric) | 6 m |
| Thickness (English) | 1/4 in. |
| Thickness (Metric) | 6.4 mm |