missing translation for 'onlineSavingsMsg'
Learn More

Saint-Gobain Tygon S3™ E-3603 Flexible Tubing: 100 ft.

Catalog No. p-4709527
Encompass
Change view
Click to view available options
Diameter (English) Inner:
5/32 in.
Diameter (English) Outer:
9/32 in.
Thickness (English):
1/16 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (English) Inner Diameter (English) Outer Thickness (English)
14171263 5/32 in. 9/32 in. 1/16 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 14171263 Supplier Saint-Gobain Supplier No. ACF02010
Only null left

Specifications

Diameter (English) Inner 5/32 in.
Diameter (Metric) Inner 4 mm
Material Tygon S3
Diameter (English) Outer 9/32 in.
Diameter (Metric) Outer 7.11 mm
Overall Length (English) 100 ft.
Overall Length (Metric) 30.5 m
Thickness (English) 1/16 in.
Thickness (Metric) 1.6 mm