missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Saint-Gobain Tygon S3™ E-3603 Flexible Tubing: 100 ft.
Specifications
Specifications
| Diameter (English) Inner | 5/32 in. |
| Diameter (Metric) Inner | 4 mm |
| Material | Tygon S3 |
| Diameter (English) Outer | 9/32 in. |
| Diameter (Metric) Outer | 7.11 mm |
| Overall Length (English) | 100 ft. |
| Overall Length (Metric) | 30.5 m |
| Thickness (English) | 1/16 in. |
| Thickness (Metric) | 1.6 mm |