missing translation for 'onlineSavingsMsg'
Learn More

Saint Gobain Life Sciences Tygon™ S3™ B-44-3 Tubing

Flexible Tygon™ S3™ B-44-3 Tubing for beverage transfer and dispensing.

Supplier:  Saint Gobain Life Sciences AAB00071

Encompass

 View more versions of this product

Catalog No. 14171202


Only null left

Description

Description

Tygon S3™ B-44-3 tubing for beverage transfer from Saint-Gobain is phthalate-free and specifically formulated to ensure it does not affect the taste nor odor of liquids moving through it, including soft drinks and juices. It is non-wetting, which allows it to completely drain and flush clean with ease, and its glass-like clarity makes it easy to monitor and adjust the beverage flow during processing.

  • Clear as glass for easy visual monitoring of flow
  • Lightweight and flexible for easy, quick installation
  • Broad chemical resistance
  • Non-wetting properties allow easy cleaning and complete drainage
  • Contains no BPA or phthalates

Typical Applications

  • Food and Beverage transfer
  • Food and Beverage dispensing
Specifications

Chemical Identifiers

FDA (CFR Part 175.300 criteria), 3-A, NSF, Japan Food Sanitation Law #370/1959, REACH, 1935/2004/EC, 10/2011/EU
Thermoplastic
Food and beverage dispensing
-49°F
250 lb-f/in
Clear
165°F
Tubing
Autoclavable
390%
Beverage dispensing, Bag-in-box, Dairy processing, Food dispensing, Beverage transfer
-45°C
Non-sterile
63 (Shore A)
79°C

Specifications

FDA (CFR Part 175.300 criteria), 3-A, NSF, Japan Food Sanitation Law #370/1959, REACH, 1935/2004/EC, 10/2011/EU
1.25 in.
Thermoplastic
44.45 mm
15.2 m
6.4 mm
Food and beverage dispensing
-49°F
15 m
Non-sterile
63 (Shore A)
28 psi
165°F
Tubing
Autoclavable
31.75 mm
1.75 in.
50 ft.
0.25 in.
390%
Beverage dispensing, Bag-in-box, Dairy processing, Food dispensing, Beverage transfer
-45°C
250 lb-f/in
Clear
144 mm bend radius
16 in. Hg (at 73°F)
79°C
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions