missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Saint Gobain Life Sciences Tygon™ S3™ B-44-3 Tubing
Description
Tygon S3™ B-44-3 tubing for beverage transfer from Saint-Gobain is phthalate-free and specifically formulated to ensure it does not affect the taste nor odor of liquids moving through it, including soft drinks and juices. It is non-wetting, which allows it to completely drain and flush clean with ease, and its glass-like clarity makes it easy to monitor and adjust the beverage flow during processing.
- Clear as glass for easy visual monitoring of flow
- Lightweight and flexible for easy, quick installation
- Broad chemical resistance
- Non-wetting properties allow easy cleaning and complete drainage
- Contains no BPA or phthalates
Typical Applications
- Food and Beverage transfer
- Food and Beverage dispensing
Specifications
Specifications
| Certifications/Compliance | FDA (CFR Part 175.300 criteria), 3-A, NSF, Japan Food Sanitation Law #370/1959, REACH, 1935/2004/EC, 10/2011/EU |
| Autoclavable | Autoclavable |
| Diameter (English) Inner | 0.18 in. |
| Diameter (Metric) Inner | 4.57 mm |
| Material | Thermoplastic |
| Diameter (English) Outer | 0.43 in. |
| Diameter (Metric) Outer | 10.92 mm |
| Overall Length (English) | 50 ft. |
| Overall Length (Metric) | 15.2 m |
| Thickness (English) | 0.12 in. |
| Show More |