Learn More
Saint Gobain Life Sciences Tygon™ S3™ B-44-3 Tubing
Flexible Tygon™ S3™ B-44-3 Tubing for beverage transfer and dispensing.
Supplier: Saint Gobain Life Sciences AAB00059
Description
Tygon S3™ B-44-3 tubing for beverage transfer from Saint-Gobain is phthalate-free and specifically formulated to ensure it does not affect the taste nor odor of liquids moving through it, including soft drinks and juices. It is non-wetting, which allows it to completely drain and flush clean with ease, and its glass-like clarity makes it easy to monitor and adjust the beverage flow during processing.
- Clear as glass for easy visual monitoring of flow
- Lightweight and flexible for easy, quick installation
- Broad chemical resistance
- Non-wetting properties allow easy cleaning and complete drainage
- Contains no BPA or phthalates
Typical Applications
- Food and Beverage transfer
- Food and Beverage dispensing
Chemical Identifiers
| FDA (CFR Part 175.300 criteria), 3-A, NSF, Japan Food Sanitation Law #370/1959, REACH, 1935/2004/EC, 10/2011/EU | |
| Thermoplastic | |
| Food and beverage dispensing | |
| -49°F | |
| 250 lb-f/in | |
| Clear | |
| 165°F | |
| Tubing |
| Autoclavable | |
| 390% | |
| Beverage dispensing, Bag-in-box, Dairy processing, Food dispensing, Beverage transfer | |
| -45°C | |
| Non-sterile | |
| 63 (Shore A) | |
| 79°C |
Specifications
| FDA (CFR Part 175.300 criteria), 3-A, NSF, Japan Food Sanitation Law #370/1959, REACH, 1935/2004/EC, 10/2011/EU | |
| 0.875 in. | |
| Thermoplastic | |
| 28.58 mm | |
| 15.2 m | |
| 3.2 mm | |
| Food and beverage dispensing | |
| -49°F | |
| 15 m | |
| Non-sterile | |
| 63 (Shore A) | |
| 22 psi | |
| 165°F | |
| Tubing |
| Autoclavable | |
| 22.23 mm | |
| 1.125 in. | |
| 50 ft. | |
| 0.12 in. | |
| 390% | |
| Beverage dispensing, Bag-in-box, Dairy processing, Food dispensing, Beverage transfer | |
| -45°C | |
| 250 lb-f/in | |
| Clear | |
| 102 mm bend radius | |
| 8 in. Hg (at 73°F) | |
| 79°C |