missing translation for 'onlineSavingsMsg'
Learn More

Saint-Gobain Tygon™ R-3603 Clear Laboratory Tubing — 50 ft.

Catalog No. 1416835
Encompass
missing translation for 'changeView'
missing translation for 'orderingAttributeHoverText'
Diameter (English) Inner:
1 1/2 in.
Diameter (English) Outer:
2 in.
Thickness (English):
0.25 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (English) Inner Diameter (English) Outer Thickness (English)
1416835 1 1/2 in. 2 in. 0.25 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 1416835 Supplier Saint-Gobain Supplier No. ACF00074

Crystal clear and flexible tubing with very high chemical resistance

Compliance

Meets FDA CFR Part 175.300 criteria

Specifications

Certifications/Compliance Meets FDA CFR Part 175.300 criteria
Diameter (English) Inner 1 1/2 in.
Diameter (Metric) Inner 38 mm
Material Tygon
Diameter (English) Outer 2 in.
Diameter (Metric) Outer 51 mm
Overall Length (English) 50 ft.
Overall Length (Metric) 15.2 m
Thickness (English) 0.25 in.
Thickness (Metric) 6.4 mm