missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Saint Gobain Life Sciences Tygon™ ND 100-65 Medical Tubing
Tygon™ ND 100-65 Medical Tubing for blood contact medical devices where non-DEHP plasticized materials are required.
Supplier: Saint Gobain Life Sciences ADF00045
Description
- Crystal clear for easy visualization of fluid flow
- For contact with bodily fluids
- Non-wetting surface permits complete drainage
- Non-hemolytic and non-pyrogenic
- Withstands EtO, gas and gamma sterilization
- Minimally invasive devices
- Blood and IV solutions
- Dialysis equipment
- Wound drainage
- Inhalation equipment
- Chemotherapy drug delivery
- Kidney dialysis pumps
- Peristaltic pumps
- Catheters
Chemical Identifiers
| Autoclavable | |
| -44°F | |
| 185 lb-f/in | |
| Clear | |
| 165°F | |
| Tubing |
| PVC | |
| -42°C | |
| Non-sterile | |
| 65 (Shore A) | |
| 74°C |
Specifications
| ISO 10993, USP including cytotoxicity, hemocompatibility, genotoxicity, and Class VI | |
| 0.625 in. | |
| PVC | |
| 20.64 mm | |
| 15.2 m | |
| 2.3812 mm | |
| -44°F | |
| 15 m | |
| Non-sterile | |
| 65 (Shore A) | |
| 20 psi | |
| 165°F | |
| Tubing |
| Autoclavable | |
| 15.88 mm | |
| 0.813 in. | |
| 50 ft. | |
| 3/32 in. | |
| Medical device manufacturers | |
| -42°C | |
| 185 lb-f/in | |
| Clear | |
| 90 mm bend radius | |
| 9 in. Hg (at 73°F) | |
| 74°C |