missing translation for 'onlineSavingsMsg'
Learn More

Saint Gobain Life Sciences Tygon™ ND 100-65 Medical Tubing

Tygon™ ND 100-65 Medical Tubing for blood contact medical devices where non-DEHP plasticized materials are required.

Supplier:  Saint Gobain Life Sciences ADF00041

Encompass

 View more versions of this product

Catalog No. 14171319


Only null left

Description

Description

  • Crystal clear for easy visualization of fluid flow
  • For contact with bodily fluids
  • Non-wetting surface permits complete drainage
  • Non-hemolytic and non-pyrogenic
  • Withstands EtO, gas and gamma sterilization
  • Minimally invasive devices
  • Blood and IV solutions
  • Dialysis equipment
  • Wound drainage
  • Inhalation equipment
  • Chemotherapy drug delivery
  • Kidney dialysis pumps
  • Peristaltic pumps
  • Catheters
Specifications

Chemical Identifiers

Autoclavable
-44°F
185 lb-f/in
Clear
165°F
Tubing
PVC
-42°C
Non-sterile
65 (Shore A)
74°C

Specifications

ISO 10993, USP including cytotoxicity, hemocompatibility, genotoxicity, and Class VI
0.563 in.
PVC
19.05 mm
15.2 m
2.3812 mm
-44°F
15 m
Non-sterile
65 (Shore A)
20 psi
165°F
Tubing
Autoclavable
14.29 mm
0.75 in.
50 ft.
3/32 in.
Medical device manufacturers
-42°C
185 lb-f/in
Clear
64 mm bend radius
10 in. Hg (at 73°F)
74°C
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions