missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Saint Gobain Life Sciences Tygon™ ND 100-65 Medical Tubing
Description
- Crystal clear for easy visualization of fluid flow
- For contact with bodily fluids
- Non-wetting surface permits complete drainage
- Non-hemolytic and non-pyrogenic
- Withstands EtO, gas and gamma sterilization
- Minimally invasive devices
- Blood and IV solutions
- Dialysis equipment
- Wound drainage
- Inhalation equipment
- Chemotherapy drug delivery
- Kidney dialysis pumps
- Peristaltic pumps
- Catheters
Specifications
Specifications
| Certifications/Compliance | ISO 10993, USP including cytotoxicity, hemocompatibility, genotoxicity, and Class VI |
| Autoclavable | Autoclavable |
| Diameter (English) Inner | 0.438 in. |
| Diameter (Metric) Inner | 11.11 mm |
| Material | PVC |
| Diameter (English) Outer | 0.625 in. |
| Diameter (Metric) Outer | 15.88 mm |
| Overall Length (English) | 50 ft. |
| Overall Length (Metric) | 15.2 m |
| Thickness (English) | 3/32 in. |
| Show More |