missing translation for 'onlineSavingsMsg'
Learn More

Saint-Gobain Tygon™ Formula 3370 I.B. Sanitary Silicone Pressure Tubing

Braid-reinforced, platinum-cured silicone hose is an ultra-flexible, high-purity hose developed for higher-pressure applications.

Supplier:  Saint-Gobain AHJ421725

Encompass

Catalog No. 025911H

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.


Description

Description

Withstands repeated autoclaving and sterilization and resists the adherence of blood products and sanitary fluids.

  • Biopharmaceutical-grade silicone
  • High pressure ratings
  • Ultra-flexible
  • Improved bend radius over wire-reinforced hose
  • Autoclavable and sterilizable
  • Temperature range from -80 to +500°F (-62 to 260°C)
  • Imparts no taste or odors
  • Meets USP Class VI and FDA criteria

Load cell
Pump applications
Cell cultures
Vessel or tank transfer
Laboratory use

Specifications

Specifications

1-1/4 in.
Tygon
41.6 mm
32 mm
1.636 in.
Used in sanitary pressure connection
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions