missing translation for 'onlineSavingsMsg'
Learn More

Saint Gobain Life Sciences Tygon™ E-1000 Tubing

Flexible, food and beverage dispensing Tygon™ E-1000 Tubing.

$446.46

Specifications

Overall Length (English) 50 ft.
Overall Length (Metric) 15 m
Product Type Tubing
View More Specs

Products 1
Catalog Number Mfr. No. Diameter (English) Inner Thickness (English) Price Quantity & Availability  
Catalog Number Mfr. No. Diameter (English) Inner Thickness (English) Price Quantity & Availability  
14179103
Encompass
View Documents Promotion Details
Saint Gobain Life Sciences
ADK00017
0.25 in. 0.0625 in.
Pack of 50 Each for $446.46
Only null left
 
Description

Description

Non-DEHP Laboratory Tubing

Soft and flexible, Tygon™ E-1000 tubing delivers superior performance in a formulation that contains non-DEHP [Bis (2-ethylhexyl) phthalate] plasticizers. Tygon™ E-l000 non-DEHP tubing has been tested rigorously to meet stringent standards for low temperature and corrosive chemical resistance.

  • Ultra-smooth inner bore reduces potential for particle entrapment
  • Minimal extractable help maintain fluid integrity
  • Excellent fluid flow characteristics
  • Complete inventory of standard sizes available, including metric sizes

Typical Applications

  • Food and beverage dispensing

Order Info

Sold in pack of 50 ft. (15 m).

Compliance

Meets FDA requirements for food contact, Europe's EU REACH Food Directives, California Prop 65.

Specifications

Specifications

50 ft.
15 m
Tubing
Videos
SDS
Documents

Documents