missing translation for 'onlineSavingsMsg'
Learn More

Saint-Gobain Norwell™ The Dipstik™ Universal Drum and Tank Samplers

Samples free-flowing liquids from virtually any source

$2,238.14 - $2,836.25

Specifications

Product Type Drum and Tank Sampler
Bottom Type Push/Seal
For Use With (Application) For sampling free-flowing liquids in almost any application
Diameter (English) Outer 1 in.
Diameter (Metric) Outer 2.5 cm
View More Specs

Products 3
Catalog Number Mfr. No. Capacity (Metric) Material Length (Metric) Length (English) Price Quantity & Availability  
Catalog Number Mfr. No. Capacity (Metric) Material Length (Metric) Length (English) Price Quantity & Availability  
134177
Encompass
View Documents Promotion Details
Saint-Gobain
D8653274
650 mL PTFE 213 cm 84 in.
Each for $2,818.04
Only null left
 
134176
Encompass
View Documents Promotion Details
Saint-Gobain
D8653242
300 mL PTFE 101.6 cm 40 in.
Each for $2,238.14
Only null left
 
134179
Encompass
View Documents Promotion Details
Saint-Gobain
D8653275
650 mL Polypropylene 213 cm 84 in.
Case of 12 Each for $2,836.25
Only null left
 
Description

Description

Samples free-flowing liquids from virtually any source

Samples free-flowing liquids from virtually any source. Choose between a construction of 100% virgin FEP and PTFE with interchangeable parts to assemble a system for specific applications, or disposable polypropylene unit for simple routine sampling. Both versions feature a safety pouring top with snap-close cap to prevent accidental spills during handling. Cap is attached with a tether to prevent misplacement. A PTFE indicator ring marks fluid levels, as well as immiscible layers within drums and tanks. Push/seal bottom snaps closed after sample collection.

Order Info

Diameter, 1 in. (2.5cm).

Specifications

Specifications

Drum and Tank Sampler
For sampling free-flowing liquids in almost any application
2.5 cm
Push/Seal
1 in.
Videos
SDS
Documents

Documents