Learn More
Saint-Gobain Norwell™ Mix-and-Match Bailer Components Complete Assemblies (1050cc capac.)
Ideal for dedicated or portable applications
$1,951.04 - $2,160.25
Specifications
| Product Type | Bailer Assembly |
|---|---|
| Material | PTFE, FEP |
| Capacity (English) | 35.5 oz. |
| Capacity (Metric) | 1050 mL |
| Closure Size | Standard |
Description
Allow you to choose the right combination of components to adapt to changing sampling needs and provide a flexible, cost-effective system for monitoring groundwater contamination near landfills and other pollution sources. Precision-machined, interchangeable parts allow quick reassembly after cleaning.
- Made of 100% virgin PTFE and FEP
- Minimize the need for retesting
- Chemically inert and free of fillers and plasticizers
- Nonleaching surface resists corrosion and minimizes sample bias
1All assemblies come with either 1 or 3 ft. Bailer Body Extension Tube.
Order Info
Components can be ordered individually, in various combinations, or as part of fully assembled bailer
Specifications
| Bailer Assembly | |
| 35.5 oz. | |
| Standard | |
| 91.5 cm |
| PTFE, FEP | |
| 1050 mL | |
| 3 ft. |