missing translation for 'onlineSavingsMsg'
Learn More

Saint-Gobain Norwell™ Mix-and-Match Bailer Body Extension Tubes

Catalog No. 1543751A
Encompass
Change view
Click to view available options
Capacity (Metric):
350 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
1543751A 350 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 1543751A Supplier Saint-Gobain Supplier No. D8653010

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Allow you to choose the right combination of components to adapt to changing sampling needs and provide a flexible, cost-effective system for monitoring groundwater contamination near landfills and other pollution sources. Precision-machined, interchangeable parts allow quick reassembly after cleaning.

  • Capacity can be increased by adding extension sections and couplings
  • Transparent to permit view of sample
  • For use in wells 2 in. I.D. (5.1cm) or larger. O.D: 1 7/8 in. (4.8cm)
  • Bailers also available in 3/4 and 1 in. O.D. (1.9 and 2.5cm) for 1, 1 1/2 or 1 3/4 in. (2.5, 3.8, or 4.4cm) wells (call your Fisher Scientific™ Customer Service Representative for information)
  • Made of 100% virgin PTFE and FEP
  • Minimize the need for retesting
  • Chemically inert and free of fillers and plasticizers
  • Nonleaching surface resists corrosion and minimizes sample bias

Order Info

Components can be ordered individually, in various combinations, or as part of fully assembled bailer

Specifications

Product Type Extension Tube
Material PTFE, FEP
Capacity (English) 11.8 oz.
Capacity (Metric) 350 mL
Color Transparent
Diameter (English) Outer 1.9 in.
Diameter (Metric) Outer 4.8 cm
Length (English) 1 ft.
Length (Metric) 30.5 cm