missing translation for 'onlineSavingsMsg'
Learn More

Saint-Gobain Norprene™ Industrial Tubing, Formula A-60-G

Catalog No. p-200074
Encompass
Change view
Click to view available options
Diameter (English) Inner:
1/4 in.
5/16 in.
0.188 in.
Thickness (English):
0.0625 in.
0.094 in.
0.19 in.
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (English) Inner Thickness (English)
361025670 5/16 in. 0.094 in.
1416925D 0.188 in. 0.0625 in.
1416925G 1/4 in. 0.0625 in.
1416925K 1/4 in. 0.19 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 361025670 Supplier Saint-Gobain Supplier No. AFL00023
Only null left

Specifications

Diameter (English) Inner 5/16 in.
Material Norprene
Diameter (English) Outer 1/2 in.
Overall Length (English) 50 ft.
Thickness (English) 0.094 in.
Maximum Pressure 12 psi