missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ SAHARA S7 Stainless-Steel Heated Bath Circulators

Perfect for internal or external circulation. Offered in a wide selection for efficient heating from ambient 13° to 300°C, with maximum bath volume of 8 liters.

Supplier:  Thermo Scientific™ 158 1075

 View more versions of this product

Catalog No. 13874953


Only null left

Description

Description

Perfect for internal or external circulation, Thermo Scientific™ SAHARA Series S7 stainless-steel baths are offered in a wide selection for efficient heating from ambient 13° to 300°C, with maximum bath volume of 8 liters. The SAHARA series of heated bath circulators are available with a wide variety of work area dimensions to meet your internal or external circulation requirements. A selection of eight different controllers will create the perfect fit for your application. Rugged and corrosion-resistant for high temperature applications up to 300°C.

Environmentally Friendly Design

  • Save up to 80% on energy costs and thousands of kilowatt hours during the life of the system
  • All units are RoHS-compliant (lead- and mercury-free) and use recycled packaging

Safe Operationn

  • All units are UL/CSA compliant, assuring safe operation in the unlikely event of a fault condition

Easy to Usen

  • All thermostats feature an intuitive user interface with bright display to view critical readings
  • Thermostat can be turned and positioned on all four sides on the bath for easy viewing
  • Each system comes with a quick-start guide for simple setup and operation
  • Lead- and mercury-free
  • 115/60 Hz units are UL listed or recognized
  • IQ/OQ compliance is optional

Includes:

Communication cables, bridge with gasket and thumbscrews, fittings, clamps, pump plug for external circulation, 6ft. power cord

Recommended for:

  • Viscometers
  • Spectrophotometers
  • Refractometers
  • Metrology
Specifications

Chemical Identifiers

8 L
16.7 x 9.2 x 18 in. (42.8 x 23.5 x 45.6 cm)
42.8 cm
23.5 cm
45.6 cm
10.6 kg
CE/ROHS/WEEE
16.7 in.
9.2 in.
18 in.
23.4 lb.

Specifications

PC201
CE/ROHS/WEEE
Ambient +13° to 200°C
16.7 in.
9.2 in.
18 in.
23.4 lb.
200/230 V 50/60 Hz
50/60 Hz
8 L
24 L/min.
16.7 x 9.2 x 18 in. (42.8 x 23.5 x 45.6 cm)
42.8 cm
23.5 cm
45.6 cm
10.6 kg
200/230 V
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Accessories
Promotions

Promotions