missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ SAHARA SC150L S45 Heated Stainless Steel Bath Circulators

Catalog No. 13875176
Change view
Click to view available options
Capacity (Metric):
41 L
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
13875176 41 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 13875176 Supplier Thermo Scientific™ Supplier No. 1541458

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Rugged and corrosion-resistant for high temperature applications up to 300°C

Typical applications:
  • Viscometers
  • Spectrophotometers
  • Refractometers
  • Metrology

Specifications

Controller Type SC150L
Capacity (Metric) 41 L
Certifications/Compliance CE/ROHS/WEEE
Communications RS232, RS485, Ethernet/LAN, Analog I/O
Flow Rate 17 L/min.
Temperature Range Ambient +13°C to 150°C
Type Heating Circulator
Dimensions (L x W x H) 62.8 x 38.1 x 55.6 cm
Weight (English) 44.7 lb.
Weight (Metric) 20.3 kg
Electrical Requirements 115 V, 60 Hz
Show More Show Less