missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ SAHARA S30 Stainless-Steel Heated Bath Circulators

Perfect for internal or external circulation. Offered in a wide selection for efficient heating from ambient 13° to 200°C, with maximum bath volume of 26 liters.

$4,449.21

Specifications

Capacity (Metric) 26 L
Certifications/Compliance CE/ROHS/WEEE
Dimensions (L x W x H) 24.7 x 15 x 18 in. (62.8 x 38.1 x 45.6 cm)
Length (English) 24.7 in.
Length (Metric) 62.8 cm
View More Specs

Products 1
Catalog Number Mfr. No. Controller Type Temperature Range Voltage Frequency Price Quantity & Availability  
Catalog Number Mfr. No. Controller Type Temperature Range Voltage Frequency Price Quantity & Availability  
13874828
View Documents Promotion Details
Thermo Scientific™
152 1308
SC100 Ambient +13° to 100°C 115 V 60 Hz
Each for $4,449.21
Only null left
 
Description

Description

Perfect for internal or external circulation. Thermo Scientific™ SAHARA S30 stainless-steel baths are offered in a wide selection for efficient heating from ambient 13° to 200°C, with maximum bath volume of 26 liters. The SAHARA series of heated bath circulators are available with a wide variety of work area dimensions to meet your internal or external circulation requirements. A selection of eight different controllers will create the perfect fit for your application. Rugged and corrosion-resistant for high temperature applications up to 300°C.

Environmentally Friendly Design

  • Save up to 80% on energy costs and thousands of kilowatt hours during the life of the system
  • All units are RoHS-compliant (lead- and mercury-free) and use recycled packaging

Safe Operation

  • All units are UL/CSA compliant, assuring safe operation in the unlikely event of a fault condition

Easy to Use

  • All thermostats feature an intuitive user interface with bright display to view critical readings
  • Thermostat can be turned and positioned on all four sides on the bath for easy viewing
  • Each system comes with a quick-start guide for simple setup and operation
  • Lead- and mercury-free
  • 115/60 Hz units are UL listed or recognized
  • IQ/OQ compliance is optional

Includes:

Communication cables, bridge with gasket and thumbscrews, fittings, clamps, pump plug for external circulation, 6ft. power cord

Recommended for:

  • Viscometers
  • Spectrophotometers
  • Refractometers
  • Metrology
  • Distillation
  • Warranty varies by country, please contact us for details
Specifications

Specifications

26 L
24.7 x 15 x 18 in. (62.8 x 38.1 x 45.6 cm)
62.8 cm
38.1 cm
45.6 cm
16.5 kg
CE/ROHS/WEEE
24.7 in.
15 in.
18 in.
36.2 lb.
Videos
SDS
Documents

Documents