Learn More
Thermo Scientific™ SAHARA S21 Stainless-Steel Heated Bath Circulators
Perfect for internal or external circulation. Offered in a wide selection for efficient heating from ambient 13° to 200°C, with maximum bath volume of 19 liters.
$6,016.83 - $8,443.32
Specifications
| Capacity (Metric) | 19 L |
|---|---|
| Certifications/Compliance | CE/ROHS/WEEE |
| Dimensions (L x W x H) | 24.7 x 15 x 16.1 in. (62.8 x 38.1 x 40.9 cm) |
| Length (English) | 24.7 in. |
| Length (Metric) | 62.8 cm |
| Catalog Number | Mfr. No. | Controller Type | Temperature Range | Voltage | Frequency | Price | Quantity & Availability | ||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Controller Type | Temperature Range | Voltage | Frequency | Price | Quantity & Availability | ||
|
13874827
|
Thermo Scientific™
152 1218 |
SC100 | Ambient +13° to 100°C | 115 V | 60 Hz |
Each for $6,016.83
|
|
||
|
13874845
|
Thermo Scientific™
153 1218 |
SC150 | Ambient +13° to 150°C | 115 V | 60 Hz |
Each for $6,881.06
|
|
||
|
13874855
|
Thermo Scientific™
HAK 155 1218 |
AC150 | Ambient +13° to 150°C | 115 V | 60 Hz |
Each for $7,595.71
|
|
||
|
13874865
|
Thermo Scientific™
156 1218 |
AC200 | Ambient +13° to 200°C | 115 V | 60 Hz |
Each for $8,443.32
|
|
||
Description
Perfect for internal or external circulation. Thermo Scientific™ SAHARA S21 stainless-steel baths are offered in a wide selection for efficient heating from ambient 13° to 200°C, with maximum bath volume of 19 liters. The SAHARA series of heated bath circulators are available with a wide variety of work area dimensions to meet your internal or external circulation requirements. A selection of eight different controllers will create the perfect fit for your application. Rugged and corrosion-resistant for high temperature applications up to 300°C.
Environmentally Friendly Design
- Save up to 80% on energy costs and thousands of kilowatt hours during the life of the system
- Lead- and mercury-free
- All units are RoHS-compliant (lead- and mercury-free) and use recycled packaging
Safe Operation
- All units are UL/CSA compliant, assuring safe operation in the unlikely event of a fault condition
Easy to Use
- All thermostats feature an intuitive user interface with bright display to view critical readings
- Thermostat can be turned and positioned on all four sides on the bath for easy viewing
- Each system comes with a quick-start guide for simple setup and operation
Note:
- 115/60 Hz units are UL listed or recognized
- IQ/OQ compliance is optional
Includes:
Communication cables, bridge with gasket and thumbscrews, fittings, clamps, pump plug for external circulation, 6ft. power cord
Recommended for:
- Viscometers
- Spectrophotometers
- Refractometers
- Metrology
- Warranty varies by country, please contact us for details
Specifications
| 19 L | |
| 24.7 x 15 x 16.1 in. (62.8 x 38.1 x 40.9 cm) | |
| 62.8 cm | |
| 38.1 cm | |
| 40.9 cm | |
| 14.2 kg |
| CE/ROHS/WEEE | |
| 24.7 in. | |
| 15 in. | |
| 16.1 in. | |
| 31.2 lb. |