missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ SAHARA S13 Stainless Steel Heating Bath

Catalog No. 13875161
Change view
Click to view available options
Capacity (Metric):
12 L
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
13875161 12 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 13875161 Supplier Thermo Scientific™ Supplier No. 1701130

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Durable, seamless stainless steel baths for high temperature applications

Specifications

Capacity (Metric) 12 L
Certifications/Compliance CE/ROHS/WEEE
Temperature Range Ambient +13° to 300°C
Material Stainless Steel
Dimensions (L x W x H) 200 x 223 x 335 mm