Learn More
Thermo Scientific™ SAHARA PPO S21P Heated Bath Circulators
Ideal when visibility of your application is required. These baths maintain temperatures from ambient +13° to 100°C, with maximum bath volume of 21 liters.
$4,745.37 - $6,230.60
Specifications
| Capacity (Metric) | 21 L |
|---|---|
| Certifications/Compliance | CE/ROHS/WEEE |
| Pump Type | Force Pump, Suction Pump |
| Temperature Range | Ambient +13° to 100°C |
| Dimensions (L x W x H) | 25.3 x 14.1 x 14.2 in. (64.2 x 35.8 x 36.1 cm) |
| Catalog Number | Mfr. No. | Controller Type | Voltage | Frequency | Price | Quantity & Availability | |||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Controller Type | Voltage | Frequency | Price | Quantity & Availability | |||
|
13874836
|
Thermo Scientific™
152 3218 |
SC100 | 115 V | 60 Hz |
Each for $4,745.37
|
|
|||
|
13874842
|
Thermo Scientific™
HAK 153 3218 |
SC150 | 115 V | 60 Hz |
Each for $5,514.17
|
|
|||
|
13265302
|
Thermo Scientific™
1553218 |
AC150 | 115 V | 60 Hz |
Each for $6,230.60
|
|
|||
Description
Ideal when visibility of your application is required. Thermo Scientific SAHARA PPO S21P Heated Bath Circulators maintain temperatures from ambient +13° to 100°C, with maximum bath volume of 21 liters. The SAHARA series of heated bath circulators are available with a wide variety of work area dimensions to meet your internal or external circulation requirements. A selection of eight different controllers will create the perfect fit for your application. Rugged and corrosion-resistant for high temperature applications up to 200°C.
Environment-friendly Design: Save up to 80% on energy costs and thousands of kilowatt hours during the life of the system. All units are RoHS-compliant (lead- and mercury-free) and use recycled packaging.
Safe Operation: All units are UL/CSA compliant, assuring safe operation in the unlikely event of a fault condition. 115/60 Hz units are UL listed or recognized, and all units are UL/CSA and RoHS compliant. IQ/OQ compliance is optional.
Ease of Use: All thermostats feature an intuitive user interface with bright display to view critical readings. Each system comes with a quick-start guide for simple setup and operation. Thermostat can be turned and positioned on all four sides of the bath for easy viewing.
Superior Warranty and Service: All solutions come with a 36-month warranty and are backed by Thermo Scientific service and support worldwide.
- Capacity: 21L
- Modified polyphenylene oxide baths are thermally resistant up to 100°C
- Deliver exceptional temperature performance with operational savings
- Temperatures are maintained from ambient plus 13° to 100°C
SC 100 controller
- Features 3 languages, acoustic and optical alarms, and five user-settable programs
- Two pump speeds allow adjustement of water flow within bath to reduce turbulence
SC 150 controller
- Additional features include a USB port, a low-liquid level alarm, and an automatic controller shut-down at detection of excessive high temperature, low liquid level, or motor overload
AC 150 controller
- Powerful force suction pump
AC 200 controller
- Additional features include a ramp programming with 10 steps, a Real Time clock, and a USB port
Includes:
Communication cables, bridge with gasket and thumbscrews, fittings, clamps, pump plug for external circulation, 6ft. power cord
Recommended for:
- Calibration
- Bioreactors
- Rotary Evaporators
- Condensers
- Sample/Material Testing
- Sample/Material Preparation
- Warranty varies by country, please contact us for details
Specifications
| 21 L | |
| Force Pump, Suction Pump | |
| 25.3 x 14.1 x 14.2 in. (64.2 x 35.8 x 36.1 cm) | |
| 64.2 cm | |
| 35.8 cm | |
| 36.1 cm | |
| 6.6 kg |
| CE/ROHS/WEEE | |
| Ambient +13° to 100°C | |
| 25.3 in. | |
| 14.1 in. | |
| 14.2 in. | |
| 14.5 lb. |