missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ SAHARA SC150 S19T Heated Transparent Acrylic Bath Circulators

Catalog No. 13875179
Change view
Click to view available options
Capacity (Metric):
19 L
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
13875179 19 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 13875179 Supplier Thermo Scientific™ Supplier No. 1532198

Ideal when visibility of your application is required

  • Temperatures are maintained from ambient plus 13°C to a maximum of 80°C

Specifications

Capacity (Metric) 19 L
Certifications/Compliance CE/ROHS/WEEE
Flow Rate 17 L/min.
Temperature Range Ambient +13° to 80°C
Max. Pressure 300 mbar/4.35 psi
Model SC150 with bath
Temperature Stability 0.02°C
Dimensions (L x W x H) 354.7 x 356.1 x 526 mm (14 x 14 x 20.7 in.)
Weight (English) 19.1 lb.
Weight (Metric) 8.7 kg
Electrical Requirements 115 V 60 Hz
Show More Show Less