missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Safflower oil, Carthamus tinctorius
Description
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Suitable for battery materials development.
Solubility
Insoluble in cold water and hot water.
Notes
Supplied as a raw oil without preservative
Insoluble in cold water and hot water.
Notes
Supplied as a raw oil without preservative
Specifications
Specifications
| Color | Yellow |
| Density | 0.921 |
| Flash Point | >113°C (235°F) |
| Refractive Index | 1.476 |
| Quantity | 500 mL |
| Solubility Information | Insoluble in cold water and hot water. |
| Physical Form | Oil |
| Chemical Name or Material | Safflower oil, Carthamus tinctorius |
Safety and Handling
| EINECSNumber | 232-276-5 |
| RTECSNumber | VN2230000 |
| TSCA | Yes |
| Recommended Storage | Ambient temperatures |
RUO – Research Use Only