missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Medicom™ SafeWear™ SMS Hipster Jacket Lab Coat
Procedure SMS Jacket designed to protect health professionals and patients from cross contamination. Single use and disposable gowns made of polypropylene. Material meets AAMI/PB70 Level 2 requirements for impact penetration and hydrostatic pressure. Latex free
Supplier: Medicom™ 8101C
Description
- High quality ultra-soft & light weight SMS fabric (Weight 45 g/m2 for Jacket & Lab Coat)
- Fluid-resistant material meets AAMI Level 2
- Designed to fit properly with knitted cuffs & collar
- High-quality front snap closure buttons
- Available in a wide range of sizes and in fashionable colors
- 12 units in every pack
Specifications
| General Purpose Lab Coat | |
| Unisex | |
| Dark Blue | |
| Knit | |
| Non-sterile | |
| 3 | |
| Not Autoclavable |
| Large | |
| Polypropylene | |
| Snaps | |
| Single-use | |
| Hipster Jacket | |
| Yes |