missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Medicom™ SafeWear™ Hipster Jacket™, White
The SafeWear™ Hipster Jacket™, White is premium protective apparel made from top-quality materials and designed to provide reliable barrier protection without sacrificing comfort or style.
$221.03 - $221.03
Specifications
| Product Type | Single-use Lab Coat |
|---|---|
| Gender | Unisex |
| Color | White |
| Closure Type | Snaps |
| Cuff Style | Knit |
Description
- Available in a wide range of styles, colours and sizes
- Comply with recommended OSHA best practices
- Made from high-quality 45 g/m2 SMS fabric
- Detailed finishing, 3-pocket design and front snap closure
- Each bag contains 10+2 units, for a total of 12 vs. 10 per package from the competition
- Fluid-resistant fabric meets AAMI PB70 Level 2 standards
- Fluid-resistant fabric meets AAMI PB70 Level 2 standards
Specifications
| Single-use Lab Coat | |
| White | |
| Knit | |
| Yes |
| Unisex | |
| Snaps | |
| Single-use |