missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Medicom™ SafeWear™ Hipster Jacket™, Poppy Pink
The SafeWear™ Hipster Jacket™, Poppy Pink is premium protective apparel made from top-quality materials and designed to provide reliable barrier protection without sacrificing comfort or style.
$221.03 - $221.03
Specifications
| Product Type | General Purpose Lab Coat |
|---|---|
| Gender | Unisex |
| Color | Poppy Pink |
| Closure Type | Snaps |
| Cuff Style | Knit |
| Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
|
19910767
|
Medicom™
8116A |
Small |
Case of 60 Each for $221.03
|
|
|||||
|
19910768
|
Medicom™
8116B |
Medium |
Case of 60 Each for $221.03
|
|
|||||
|
19910769
|
Medicom™
8116C |
Large |
Case of 60 Each for $221.03
|
|
|||||
|
19910770
|
Medicom™
8116D |
X-Large |
Case of 60 Each for $221.03
|
|
|||||
Description
- Available in a wide range of styles, colours and sizes
- Comply with recommended OSHA best practices
- Made from high-quality 45 g/m2 SMS fabric
- Detailed finishing, 3-pocket design and front snap closure
- Each bag contains 10+2 units, for a total of 12 vs. 10 per package from the competition
- Fluid-resistant fabric meets AAMI PB70 Level 2 standards
- Fluid-resistant fabric meets AAMI PB70 Level 2 standards
Specifications
| General Purpose Lab Coat | |
| Poppy Pink | |
| Knit | |
| Yes |
| Unisex | |
| Snaps | |
| Single-use |