missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Medicom™ SafeWear™ High Performance Lab Coats, Tropical Teal
Single-use procedure SMS lab coats are designed to protect health professionals and patients from cross contamination.
$221.03 - $221.03
Specifications
| Product Type | General Purpose Lab Coat |
|---|---|
| Gender | Unisex |
| Material | SMS Polypropylene |
| Closure Type | Snaps |
| Cuff Style | Knit |
Description
- High quality ultra-soft & light weight SMS fabric (Weight 45 g/m2 for Jacket & Lab Coat)
- Fluid-resistant material meets AAMI Level 2
- Designed to fit properly with knitted cuffs & collar
- High-quality front snap closure buttons
- Available in a wide range of sizes and in fashionable colors
- 12 units in every pack
Specifications
| General Purpose Lab Coat | |
| SMS Polypropylene | |
| Knit | |
| Non-sterile | |
| 3 | |
| Yes | |
| AAMI, PB70 Level 2, FDA Class 1 | |
| Not Autoclavable |
| Unisex | |
| Snaps | |
| Single-use | |
| Knee-length | |
| Knit | |
| 8117 | |
| Matching Sewing Thread Color | |
| 12 Coats/Pk., 5 Packs/Cs. |