missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sol-Care™ Safety Winged Infusion Set
Intended for short-term IV medication administration, each infusion set is equipped with a sliding safety mechanism that is activated after the infusion has completed, helping to prevent needlestick injuries.
$530.03
Specifications
| Material | Polyurethane |
|---|---|
| Sterility | Sterile |
| Latex Free | Yes |
| Length (English) Needle | 3/4 in. |
| Length (English) Tube | 12 in. |
| Catalog Number | Mfr. No. | Needle Gauge | Color | Price | Quantity & Availability | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Needle Gauge | Color | Price | Quantity & Availability | ||||
|
22024478
|
Sol-Care™
253412SI |
25 G | Orange |
Case of 200 Each for $530.03
|
|
||||
|
22024475
|
Sol-Care™
213412SI |
21 G | Green |
Case of 200 Each for $530.03
|
|
||||
|
22024477
|
Sol-Care™
233412SI |
23 G | Dark Blue |
Case of 200 Each for $530.03
|
|
||||
|
22024476
|
Sol-Care™
223412SI |
22 G | Black |
Case of 200 Each for $530.03
|
|
||||
Description
- Simple safety mechanism that should be activated immediately after blood withdrawal is complete
- Reduces the risk of needlestick injury
- Thumb rest to ease handling during safety activation
- Flexible wings to secure device to patient's skin
- Thin walled needle is designed to minimize patient discomfort
- Available in 21, 23 or 25 gauge
- Transparent housing and tubing for clear visualization of blood flow
- DEHP-free, flexible, soft, and kink resistant tubing
Specifications
| Polyurethane | |
| Yes | |
| 12 in. |
| Sterile | |
| 3/4 in. | |
| 19.05 mm |