missing translation for 'onlineSavingsMsg'
Learn More

FEATHER Safety Trimming Knife

Catalog No. 361031301
Change view
Click to view available options
Length (Metric) Blade:
130 mm
260 mm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Blade
361031301 260 mm
361031300 130 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 361031301 Supplier FEATHER Supplier No. M260RC

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

FEATHER Safety Trimming Knife Blade and Handle feature safety and convenient handling. With back metal, blade can be attached/detached without touching blade directly. With plastic case, blade can be disposed without touching blade directly.

  • Made in Japan
  • Blade can be attached, detached, or disposed without touching blade directly

Specifications

Blade Material Carbon Steel
Product Type Safety Trimming Blade
Length (Metric) Blade 260 mm
For Use With (Equipment) FEATHER Safety Trimming Knife Handle F-1326 P
Disposable Single-use
Sterility Non-sterile
Thickness (Metric) 0.245 mm
Certifications/Compliance ISO13485:2016
Quantity 10/Pk.