missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Accuform™ Safety Sign - ATTENTION VACCINE FREEZER DO NOT UNPLUG, Adhesive Vinyl
Accuform™ vaccination signs communicate health and safety policies, reinforce procedures, and identify locations
$14.81 - $22.22
Specifications
| Material | Vinyl |
|---|---|
| Mounting Type | Self-adhesive |
| Shape | Rectangular |
| Languages | English |
| Displayed Text | ATTENTION VACCINE FREEZER DO NOT UNPLUG |
| Catalog Number | Mfr. No. | Price | Quantity | ||||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Price | Quantity | ||||||
|
19-119-135
|
Accuform™
MBDX918VS |
Each for $14.81
|
|
||||||
|
19-119-138
|
Accuform™
MBDX919VS |
Each for $22.22
|
|
||||||
Description
Specifications
| Vinyl | |
| Rectangular | |
| ATTENTION VACCINE FREEZER DO NOT UNPLUG |
| Self-adhesive | |
| English | |
| Red on White |