missing translation for 'onlineSavingsMsg'
Learn More

United Scientific™ Safety Goggles Box, Acrylic

Catalog No. S15867
Change view
Click to view available options
Height (Metric):
18 cm
25 cm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Height (Metric)
S15867 25 cm
S15762 18 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. S15867 Supplier United Scientific™ Supplier No. P70107

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Safely store your glasses or goggles.

  • Store goggles, glasses, or other small lab products using this clear acrylic box.
  • Can be used on a desktop or can be mounted on a wall
  • Includes a lid to keep the box free of dust or contamination
  • Available in a small (18 cm high) and large (25 cm high) size.

Specifications

Lens Coating Uncoated
Height (English) 10 in.
Height (Metric) 25 cm
Width (English) 6.2 in.
Width (Metric) 16 cm
Color Clear
Lens Tint Clear
Product Type Eyewear Storage Box
Material Acrylic
Disposable Reusable
Lens Material None
Frame Material Acrylic
Show More Show Less