missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Safety Glasses Holder

Catalog No. 19104416
Change view
Click to view available options
No. per Pack:
1 Ea.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. No. per Pack
19104416 1 Ea.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19104416 Supplier Brady™ Supplier No. 2011L

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Organize safety glasses and visitor specs. The Brady™ Safety Glasses Holder can be wall or table mounted.

  • Improve workplace safety and organization
  • Holds a sleeve of visitor specs or loose safety glasses (approximately 4-6 pair)
  • Clear plastic unit can be wall or table mounted

Specifications

Height (English) 3 in.
Width (English) 9 in.
Color Green on clear
Device Holds Approximately 4-6 pair
Depth (English) 6 in.
For Use With (Equipment) Safety glasses
Includes 6 in. high back plate
Length (English) 3 in.
No. per Pack 1 Ea.
Material Plastic