missing translation for 'onlineSavingsMsg'
Learn More

Heathrow Scientific™ Safety Glasses Dispenser
GREENER_CHOICE

Catalog No. 03448275
Change view
Click to view available options
Device Holds:
20 Pairs of Glasses
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Device Holds
03448275 20 Pairs of Glasses
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 03448275 Supplier Heathrow Scientific™ Supplier No. HS1040A

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Safety Glasses Dispenser is ergonomically angled for easy dispensing, includes screws for wall mounting.

  • Hinged lid protects glasses from dust and debris
  • Set on counter or wall mount (screws included)
  • Holds up to 20 pairs of glasses
  • Great for holding other personal items

Specifications

Width (Metric) 20.3 cm
Width (English) 8 in.
Height (Metric) 40.6 cm
Height (English) 16 in.
Description Safety Glasses Dispenser Counter or Wall Mount
Depth (Metric) 40.6 cm
Color Blue
Device Holds 20 Pairs of Glasses
Depth (English) 16 in.
Product Type Safety Glasses Dispenser (Unfilled)
Dimensions (L x W x H) 8 x 8 x 16 in.
Length (English) 8 in.
Length (Metric) 20.3 cm
Model HS1040A
No. per Pack 1 Ea.
Weight (English) 4.25 lb.
Weight (Metric) 1.91 kg
Material Acrylic
Disposable Reusable
Frame Material Acrylic
Show More Show Less