missing translation for 'onlineSavingsMsg'
Learn More

Slice™ Safety Cutter

Catalog No. 18222800
Change view
Click to view available options
Color:
Green
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
18222800 Green
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 18222800 Supplier Slice™ Supplier No. 2100100

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Features a safer micro-ceramic blade with a finger-friendly™ edge

  • Blade type: micro-ceramic
  • Rubberized non-slip finish
  • Soft-touch grip
  • Ideal for straight cuts through thin materials such as paper, thin card stock, and clamshell packaging
  • Ambidextrous design
  • Finger-friendly™ edge stays sharp 11x longer
  • Reduces injuries, lowers costs
  • Clean-room friendly
  • Non-sparking, non-conductive blade
  • Chemically inert blade never rusts
  • Built-in magnet and key-ring hole

Specifications

Handle Type Fixed blade
Product Type Micro-ceramic Cutters
Length (English) 2.4 in.
Length (Metric) 61 mm
Material ABS, NdFeB magnet, Zirconium Oxide
Color Green
Dimensions (L x W) 61.00 x 31.20 mm
For Use With (Application) Clipping, cutting
No. per Pack 1 Ea.
Weight (English) 0.3 oz.
Weight (Metric) 8.4 g
Width (English) 1.23 in.
Width (Metric) 31.2 mm
Show More Show Less