missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Safety Coated Amber Wide Mouth Packer Glass Bottles with White Polypropylene Caps
Type III soda-lime glass is ideal for solvent, chemical or sample storage with plastisol coating for safety are easier to grip and harder to break.
Description
- Coated in a layer of plastic
- Safety coating contains substance in bottle long enough to allow for proper disposal
- Easy to grip and hard to break
- Features a round body, curved shoulders, and a narrow screw neck opening
Specifications
| 950 mL | |
| 50 mm | |
| 181 mm | |
| 12 | |
| 53-400 | |
| Wide | |
| Safety-coated Wide Mouth Packer Bottle | |
| Polypropylene | |
| 99 mm |
| Amber | |
| 40 mm | |
| Glass (Type 3) | |
| White | |
| Yes | |
| 178 mm | |
| PTFE/Polyethylene Foam | |
| 53-400 mm |