missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Safety Coated Amber Boston Round Glass Bottles with Black Phenolic Caps

Type III soda-lime glass is ideal for solvent, chemical or sample storage with plastisol coating for safety are easier to grip and harder to break.

 View more versions of this product

Catalog No. FB02911969


Only null left
Explore available promotions

Description

Description

  • Coated in a layer of plastic
  • Safety coating contains substance in bottle long enough to allow for proper disposal
  • Easy grip and hard to break
  • Features a round body, curved shoulders, and a narrow screw neck opening
Specifications

Specifications

480 mL
Amber
16 mm
Glass (Type 3)
Black
Yes
168 mm
Polyethylene Cone
28-400 mm
16 oz.
25 mm
171 mm
12
28-400
Narrow
Safety-coated Boston Round Bottle
Phenolic
74 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions