missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Safety Choice™ Natural Rubber Latex Gloves

Catalog No. 19816826
Change view
Click to view available options
Size:
Medium
Thickness (English):
16 mil
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size Thickness (English)
19816826 Medium 16 mil
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19816826 Supplier Fisherbrand™ Supplier No. GP48L162YM

Chlorinated gloves feature rolled, beaded cuffs to prevent tears

Manufactured in ISO 9002/ISO 14001 certified facility.

  • Provide resistance to acids, alkalis, alcohols, salts, ketones and animal fats
  • Recessed diamond texturing provides better gripping in slippery applications
  • Provides increased comfort and ease of donning
  • Ideal for food processing, electronics, laboratory, assembly and maintenance uses

Specifications

Certifications/Compliance FDA 21 CFR 170-199
Cleanroom Class Class 1 (ISO 3)
Applications Industrial
Color Yellow
Exterior Finish Honeycomb
Finger Thickness (English) 16 mil
Finger Thickness (Metric) 0.41 mm
Latex Free No
Material Latex
Palm Thickness (English) 16 mil
Palm Thickness (Metric) 0.41 mm
Product Type Chemical Protection Gloves
Size Medium
Thickness (English) 16 mil
Thickness (Metric) 0.41 mm
FDA 510 (k) Yes
For Use With (Application) Janitorial, sanitation and general maintenance
Glove Cuff Style Beaded
Grip Design Honeycomb
Length (English) 12 in.
Length (Metric) 30.5 cm
Show More Show Less