missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Pyramex™ G304 Series Chemical Splash Goggles
Top shelf G304 Series Chemical Splash Goggles feature generously sized heavy duty body and lens.
$8.26 - $8.26
Specifications
| Certifications/Compliance | ANSI Z87.1 |
|---|---|
| Lens Tint | Clear |
| Product Type | Safety Goggles |
| Material | Polycarbonate |
| Disposable | Reusable |
| Catalog Number | Mfr. No. | Lens Coating | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Lens Coating | Price | Quantity | |||||
|
19-151-524
|
Pyramex™
G304T |
Anti-fog, Scratch-resistant, UV-treated, Impact-resistant |
Each for $8.26
Case of 12 Each for $99.12
|
|
|||||
Description
- Special one-way vent allows air to enter while keeping liquids out
- Body tinted to reduce glare
- Lenses provide 99.9% protection against harmful UV rays
Specifications
| ANSI Z87.1 | |
| Safety Goggles | |
| Reusable | |
| PVC | |
| Wrap-around |
| Clear | |
| Polycarbonate | |
| Polycarbonate | |
| U6 | |
| Not Autoclavable |