missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Safety Bottle Carrier
Description
- Robust Design
- Ergonomic handle prevents hand fatigue and related accidents when carrying heavier loads
- Handle can be pressed down to either side for easier loading and unloading
- Centering ring stabilizes bottle in the center of carrier for safer, steadier transport
- Carriers come in four colors with designated labeling areas for easy identification
- Made of chemical resistant thermoplastic elastomer - PP blend
Specifications
Specifications
| Description | Safety Bottle Carrier, 1.5 L, Green |
| Autoclavable | Not Autoclavable |
| Color | Green |
| Holds | Bottles |
| Material | Polypropylene |
| Positions | 1 |
| Shape | Cylindrical |
| Stackable | No |
| Sterility | Non-sterile |
| For Use With (Application) | Transportation of bottled regeants |
| Show More |