missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Greiner Bio-One™ SAFETY Blood Collection Set + Holder
Description
- Provided in wide range of configurations of needle gauge, tubing length and attachment type to support your blood collection and infusion workflows.
- Available as infusion set or with Pre-assembled luer adapter, standard holder or blood culture holder.
- View window in the body of the device provides visual confirmation of successful venipuncture.
- Versatile use for blood collection or infusion up to 5 hours (except Safety blood collection sets preassembled with blood culture holders).
- Ergonomic packaging is easy to open and minimizes waste.
- Color-coded wings provide visual indication of needle gauge.
- An audible click indicates correct activation, meaning the needle is securely and irreversibly enclosed for enhanced safety against needlestick injuries.
Specifications
Specifications
| Product Type | Safety Blood Collection Set |
| Color | Green |
| Material | Plastic, Stainless Steel |
| Needle Gauge | 21 G |
| Sterility | Sterile |
| Latex Free | Yes |
| Length (English) Needle | 0.75 in. |
| Length (English) Tube | 7.5 in. |
| Length (Metric) Tube | 19 cm |