missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Greiner Bio-One Safety Blood Collection Set
Description
- Cost effective; ensures your patient only has to undergo one venipuncture for all procedures
- Allows collection of blood into blood culture bottles and Vacuette™ blood collection tubes in one procedure
- Safety Blood Collection Set with preattached holder has been designed for use with most commonly used blood culture bottles
- Compatible with BacT/Alert and BacTec blood culture bottles
- Standard Blood Collection Set (without safety machanism) is also available with preassembled blood culture holder; contact your Fisher HealthCare Representative
Specifications
Specifications
| Size | 21 G |
| Length (Metric) Tube | 30 cm |
| Sterility | Sterile |
| Length (English) Tube | 11.81 in. |
| Certifications/Compliance | CE, ISO 11014 |
| For Use With (Equipment) | Blood culture bottles |
| Color | Clear |
| Latex Free | Yes |
| Product Type | Safety Blood Collection Set |