missing translation for 'onlineSavingsMsg'
Learn More

Slice™ Safety Blades

Catalog No. 18222823
Change view
Click to view available options
Length (English):
1.31 in.
2.56 in.
Style:
Pointed Tip
Rounded Tip
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English) Style
18222823 2.56 in. Pointed Tip
18222822 2.56 in. Rounded Tip
18222819 1.31 in. Rounded Tip
18222820 1.31 in. Pointed Tip
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 18222823 Supplier Slice™ Supplier No. 105288

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Finger-friendly™ blade is safer to touch than traditional blades

  • Finger-friendly™ edge stays sharp 11x longer
  • Reduces injuries, lowers costs
  • Non-sparking, non-conductive, non-magnetic
  • Safe up to 1600 degrees Celsius
  • Chemically inert, never rusts
  • No-tool blade change
  • Fewer blade changes = fewer injuries

Specifications

Product Type Safety Blade
For Use With (Equipment) Sice™ handles: 10550, 10554, 10558, 10585
Length (English) 2.56 in.
Length (Metric) 65 mm
Material Zirconium Oxide
Color White
For Use With (Application) Safety Cutting
Includes 3 dual-sided Utility Knife blades
No. per Pack 3 Pk.
Style Pointed Tip
Weight (English) 0.17 oz.
Weight (Metric) 4.8 g
Width (English) 0.47 in.
Width (Metric) 12 mm
Show More Show Less