missing translation for 'onlineSavingsMsg'
Learn More

Micronova™ Safety Bag Cutter

Catalog No. p-9207001
Change view
Click to view available options
Color:
Orange
Yellow
Length (Metric):
15.2 cm
16.5 cm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Length (Metric)
19435000 Orange 15.2 cm
19116738 Yellow 16.5 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19435000 Supplier Micronova™ Supplier No. BC01IR
Only null left

Plastic disposable safety cutter is designed with an ergonomic handle and safety blade guard for use with raw material bags and production supplies in controlled environments and support areas. Available gamma irradiated.

The Micronova Safety Bag Cutter is designed with an ergonomic handle and safety blade guard, which eliminates the need to change blades due to loosening. Available with an optional retractable safety guard.

  • Safe cutter for raw material bags and production supplies
  • Ergonomic disposable plastic handle
  • For use in controlled environments and support areas
  • Optional retractable safety guard
  • Available gamma irradiated

Specifications

Product Type Bag Opener
Color-coded Yes
Handle Material Plastic
Handle Type Retractable
Tip Type Blade
Scent Unscented
Sterility Sterile
Autoclavable Not Autoclavable
Certifications/Compliance ISO 9001 Certified Facility; Certificate of Irradiation Processing and Certificate of Conformance
Color Orange
Content And Storage Ambient temperature (recommended between 15°C to 30°C). Do not store in direct sunlight. Store the product in a space that is protected from extreme temperature and humidity fluctuations and away from ultraviolet sources.
Description Automatically retractable
Diameter (English) 1.125 in.
Diameter (Metric) 2.9 cm
Dimensions (L x W x H) 6 x 1.5 x .5 in (11.2 x 3.8 x 1.8 cm)
Disposable Single-use
Filtered Non-filtered
Flammable No
For Use With (Application) Cutting Bags in Controlled Environments for opening raw material packages.
Height (English) 0.5 in.
Height (Metric) 1.8 cm
Length (English) 6 in.
Length (Metric) 15.2 cm
Length (Metric) Tip 3.8 cm
Material Stainless Steel Blade, Copolymer Casing
Packaging Packaged in LDPE bag, LDPE case liner. ECT rated case of 100% recycled material
Quantity 50/Cs.
Resistant To Standard disinfectants and cleaning solutions
Size 8 x 8 x 8 in.
Width (English) 1.5 in.
Width (Metric) 3.8 cm
Show More Show Less