missing translation for 'onlineSavingsMsg'
Learn More

Medicom™ SafeSeal™ Sterilization Reels

Catalog No. 19910703
Change view
Click to view available options
Width (English):
2 in.
3 in.
4 in.
6 in.
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (English)
19910703 6 in.
19910700 2 in.
19910701 3 in.
19910702 4 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 19910703 Supplier Medicom™ Supplier No. MED9540

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Various sizes available to allow for customized sterilization of a wide variety of items.

  • Individual and flexible formats save time and lower costs
  • Ideal for specialty items of various sizes
  • Medical grade, heavy-weight paper provides superior strength
  • Blue tinted, tear resistant film offers convenient loading and assures sterility maintenance
  • External multiparameter indicators respond to steam and EO:
    • Steam: Indicators turn from pink to cocoa when processed 30 min. at 121°C
    • EO: Indicators turn from blue to golden brown when processed 100 to 120 min. at 50°C, 60 to 85% RH, and EO concentration of 600 mg/L

Specifications

Content And Storage Keep away from light, heat and humidity. Store at temperature between 15 - 35°C (59 - 95°F)
Description Blue tinted film sealed to paper with two sets of indicators
Autoclavable Autoclavable
Closure Type Heat Seal
Color Blue
Disposable Single-use
Material Paper, Plastic
Sterility Non-sterile
Quantity 10 Reel/Cs.
Length (English) 100 ft.
Width (English) 6 in.
Product Type Sterilization Reel
Length (Metric) 3048 cm
Width (Metric) 15.24 cm
Show More Show Less