missing translation for 'onlineSavingsMsg'
Learn More
Learn More
National Safety Apparel™ SaferGrip™ Mid-Arm Length Cryogenic Gloves
Gloves offer thermal protection against liquid nitrogen splashes and other cold temperature tasks. SaferGrip™ silicone-coated palm enhances grip and durability.
Supplier: National Safety Apparel™ G99CRSGPMDMA
Description
- Gloves offer protection from ultra-cold environments in a wide variety of applications
- 100% waterproof liner
- Teflon™ Laminated Nylon with 3M™ Scotchlite™ Thinsulate™ liner
- SaferGrip™ silicone coated material on the palm for enhanced grip and durability
- Waterproof, breathable membrane for additional splash protection
- Made in the USA
Spécifications
| EN 511 Contact Cold Performance Level 3, EN 511 Convective Cold Performance Level 3, EN 388 Abrasion Level 4 | |
| Palm | |
| Silicone | |
| Smooth | |
| Nylon | |
| Medium | |
| Slip-on | |
| Lined | |
| 15 in. | |
| SaferGrip Cryogenic Gloves |
| No | |
| Mid-Arm Length | |
| Blue | |
| Specific | |
| Cryogenic Gloves | |
| Cryogenic Liquids/Gases | |
| 3M™ Thinsulate™ | |
| G99CRSGP_ _MA | |
| 38 cm |