missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Medicom™ SafeMask™ SofSkin Procedure Mask
Description
- SofSkin procedure ear loop mask with adjustable chin strip.
- Skin-friendly multi-layered shingle-pleat mask.
- Chin piece for personalized comfort.
- Latex-Free.
- Procedure masks are intended to be worn by personnel during procedures to protect both the patient and personnel from transfer of microorganisms, body fluids and particulate material transfer.
- ASTM F2100 standard of conformance.
- SofSkin ClearFit includes a fog-free strip.
Specifications
Specifications
| Product Type | Medical/Procedural Face Mask |
| ASTM Level | ASTM Level 3 |
| Color | White |
| Fastening Type | Earloops |
| Material | Polypropylene |
| Size | One Size |
| Sterility | Non-sterile |
| Style | Pleated |
| Certifications/Compliance | ASTM F2100 |
| Disposable | Single-use |
| Show More |